Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vornado

Model # :WBB3149131

MPN #: EH1-0236-06

Vornado Velocity 4 Whole Room Space Heater with Adjustable Thermostat, 120V, 1500W, Black

Product Description
The Velocity 4 is the perfect introduction to the Velocity Tuned Heat Series that creates hotter heat, moving faster and traveling farther into a room than ever before. The Velocity 4 offers a sleek, cool-to-the-touch exterior that compliments the performance inside with a 3-heat-setting control dial that regulates heat output while automatically adjusting fan speeds to help keep everyone in the room comfortable. The cool touch case, auto shut-off and tip-over protection features complete the worry-free design. For additional peace of mind, the Velocity 4 comes backed with a 5-year satisfaction guarantee. The Velocity Series is everything you love about Vornado® vortex heat – amplified.

Features:
  • AUTOMATIC SAFETY SHUT-OFF SYSTEM: If airflow becomes blocked, power to heater is shut off to prevent overheating
  • FINGER-FRIENDLY DESIGN: Resists curious fingers
  • COOL TOUCH CASE: Safe to touch, even on high heat setting If airflow becomes blocked, Power to heater is shut off to prevent overheating
  • Mechanical Switch Control
  • Mechanical Adjustable Thermostat


PRICE
$88.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width7-3/8 in
Height10-5/8 in
Weight5 lbs
Cord Length6 ft
Coverage Area300 ft²

Product Details

TypeSpace Heater
ColorBlack
Amperage12.5 A
Heat Settings3
Wattage1500 W
Voltage120 V
Watts High1500 W
MaterialPlastic
Plug TypeNEMA 1-15P
Manufacturers Part NumberEH1-0236-06
BTU5118 BTU
ThermostatYes
BrandVornado

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL