Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Reliable

Model # :WBB3220740

MPN #: 240IR

Reliable Velocity Steam Iron, Bypass Auto Off, 110V, 1800W, White/Blue

Product Description
Full of technological features, including the sensor steam handle, the Velocity 240IR is an advanced home iron that can take care of the toughest creases while gentle on delicate fabrics with its ECO and turbo settings. The Velocity 240IR has a patented built-in steam generator which produces endless continuous steam with no leaks. While traditional irons are prone to leaking and spitting, the Velocity irons use a patented 2-heating element and micro-pump technology that pre-heats the water and turns it into steam before reaching the soleplate. The Velocity 240IR iron will give you perfect constant steam at even the lowest temperatures yet are 100% safe for all fabrics.

Features:
  • Anodized Aluminum Soleplate for Durable Performance
  • Auto Shutoff Bypass for Enhanced Safety Features
  • Bypass Auto Off Feature for Continuous Operation as Needed
  • 360° Swivel Cord for Flexible and Tangle-Free Operation


PRICE
$199.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width12-1/2 in
Height6-1/2 in
Weight4 lbs

Product Details

TypeIron
ColorWhite/Blue
Amperage15 A
Country of OriginChina
Wattage1800 W
Voltage110 V
MaterialPlastic, Aluminum
DescriptionSteam Iron
Manufacturers Part Number240IR
Steam Duration1 - 2
BrandReliable

Warranty

Warranty1 yr