Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB3221134

MPN #: 9000BU-4100IR

Reliable Professional Automatic Iron Station, Floor Model, 120V, 2000W, Silver

Product Description
The 9000BU/4100IR from Reliable is the ultimate solution for professionals who demand consistency, power, and flexibility from their steam system. Made in Italy with precision and durability in mind, the 9000BU features a stainless steel boiler that fills automatically from either the included 2-gallon external water bucket or a direct water line-eliminating downtime and delivering endless steam.

Paired with the 4100IR steam iron and its patented 30-chamber ISO™ Steam Technology, this system produces ultra-dry, pressurized steam that penetrates deep into fabric for crisp, clean results every time. Designed for continuous, all-day operation with automatic refill and blowdown capabilities, the 9000BU/4100IR is built to perform in demanding professional environments. Best of all, it operates using tap water-no distilled water required-making it as practical as it is powerful.

Features:
  • Up to 58 PSI / 4 BAR Steam Pressure
  • External Solenoid with Variable Steam Dial for Precise Control
  • Enhanced Safety with 4 Safety Systems
  • Equipped with 2100IR Professional Steam Iron with 1.8M Steam Hose
  • Features Low Water Indicator Light and Pressure Gauge
  • Unlimited Hours of Continuous Steam for Nonstop Steaming
  • Heavy Duty Locking Castors for Easy Maneuverability
  • Requires a 20 Amp Receptacle for Proper Operation
  • Proudly Made in Italy for Exceptional Quality and Craftsmanship


PRICE
$2,899.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Width11 in
Height39 in
Weight42 lbs

Product Details

TypeProfessional Ironing Station
ColorSilver
Amperage20 A
Country of OriginItaly
Wattage2000 W
Voltage120 V
MaterialStainless Steel, Nylon, Aluminum
DescriptionProfessional Steam Iron Station
Manufacturers Part Number9000BU-4100IR
Steam DurationUnlimited
BrandReliable

Warranty

Warranty1 yr