Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vornado

Model # :WBB3224267

MPN #: EH1-0238-43

Vornado® Velocity 5R Whole Room Heater, 1500W, 120V, White

Product Description
The Velocity 5R is the elite member of the Velocity Tuned Heat™ Series that creates hotter heat, moving faster and traveling farther into a room than ever before. The round edges of the exterior combined with the LED touch controls, 2 heat settings and a fan-only mode keeps the whole room stylish and comfortable while remaining cool to the touch. With convenience in mind, the bedtime mode helps you sleep soundly by turning off all non-essential lights on the enhanced LED display. The tip-over protection, auto shut-off and locking controls finish out the advanced safety features, while a 1-12 hour timer and 5-year satisfaction guarantee gives you even more peace of mind. The Velocity Series is everything you love about Vornado® vortex heat – amplified.

Features:
  • Velocity Tuned Heat™ for whole room comfort
  • Touch-sensitive controls with digital display
  • Automatic climate control
  • Nighttime light dimming mode
  • Integrated cord storage with tip-over protection
  • Cool-touch case


PRICE
$129.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-7/8 in
Width7-5/16 in
Height11-7/16 in
Weight6 lbs
Cord Length6 ft

Product Details

TypeWhole Room Heater
ColorWhite
Amperage12.5 A
Heat Settings3
Wattage1500 W
Voltage120 V
IncludesRemote Control
Plug TypeNEMA 1-15P
Manufacturers Part NumberEH1-0238-43
BTU5118 BTU
ThermostatYes
BrandVornado
Frequency60 Hz

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL