Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vulcan

Model # :WBB2277587

MPN #: VHFA18

Vulcan VHFA18, Full Size Non-Insulated Hot Food Holding Cabinet, Glass Door, 120V

Product Description
Features:
  • Designed to keep foods hot and delicious from cooking to serving. With quality features like energy-efficient cabinet d esign for quicker preheating and recovery times and rugged tubular steel frames, our Heated Holding Cabinets are more efficient, and a valuable addition to your operation.
  • Structural components are 100% stainless steel
  • Blower and air tunnel for superior heat distribution within warming cabinet.
  • Adjustable temperature range from ambient to 190° F
  • Accepts up to eighteen 18x26 pans or up to thirty-six 12x20 pans up to 2 3/4" deep
  • Fixed tray slides on 3" centers
  • Glass door
  • (4) 5" casters - 2 swivel with locks and 2 rigid
  • 120V-60-1-ph, 1200 watts, 10.0 amps, 8' cord, NEMA 5-15P


PRICE
$3,249.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-1/4 in
Depth30-3/4 in
Height71 in
Weight220 lbs

Product Details

SeriesVHFA
Hertz60 Hz
Capacity18/36
Voltage120 V
Made in the USAYES
MaterialStainless Steel
Phase1
DescriptionHeated Cabinets, Mobile
Manufacturers Part NumberVHFA18
Fuel TypeElectric
BrandVulcan

Warranty

Warranty1 year limited parts & labor warranty 10 years on heating elements

Compliance & Certifications

CertificationsUL Listed