Model # :WBB185499
MPN #: WCR1220519
Cambro WCR1220519 - Vending Cart Cover for Food well, Full Size (13" x 21"), Kentucky Green
Write a Review
Questions & Answers (0)
Related Products
Versa Food Bars™ Work Table, cold food, 72" x 36" (standard), accommodates various size food pans up to 6", cooled with optional Camchillers® or Cold Fest®, double-wall polyethylene, molded-in handles, threaded faucet drain, non-electrical, (4) 6" swivel casters with brakes, navy blue (made to order), NSF
Versa Food Bars™ Serving Buffet, cold food, 72" x 29" (low), accommodates various size food pans up to 6", cooled with optional Camchillers® or Cold Fest®, double-wall polyethylene, molded-in handles, threaded faucet drain, non-electrical, (4) 6" swivel casters with brakes, black, NSF
Versa Food Bars™ Serving Buffet, cold food, 60" x 29" (low), accommodates various size food pans up to 6", cooled with optional Camchillers® or Cold Fest®, double-wall polyethylene, molded-in handles, threaded faucet drain, non-electrical, (4) 6" heavy duty swivel casters with brakes, navy blue (made to order), NSF
Versa Food Bars™ Serving Buffet, cold food, 72" x 36" (standard), accommodates various size food pans up to 6", cooled with optional Camchillers® or Cold Fest®, double-wall polyethylene, molded-in handles, threaded faucet drain, non-electrical, (4) 6" heavy duty swivel casters with brakes, Kentucky green (made to order), NSF
Mobile storage ideal for pools, locker rooms and healthcare environments. Constructed of a full PVC tubular frame supporting two formed plastic shelves; rated for 150 lbs each. Contents are concealed by a full mesh cover with flaps for easy opening and closing. Carts manuever easily on 3" stem casters (all swivel, two locking). Made in the USA. Standard color blue. Additional sizes, colors and configurations available. Some assembly required.