Model # :WBB468638
MPN #: VBRWC186
Cambro VBRWC186 - Versa Well Cover For Versa Food Bar, Navy Blue, NSF
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Caster Type | Standard Casters |
Related Products
Versa Food Bars™ Work Table, cold food, 60" x 29" (low), accommodates various size food pans up to 6", cooled with optional Camchillers® or Cold Fest®, double-wall polyethylene, molded-in handles, threaded faucet drain, non-electrical, (4) heavy duty 6" swivel casters with brakes, black, NSF
Versa Food Bars™ Serving Buffet, serving buffet, 72" x 29" (low), accommodates various size food pans up to 6", cooled with optional Camchillers® or Cold Fest®, double-wall polyethylene, molded-in handles, threaded faucet drain, non-electrical, (4) 6" heavy duty swivel casters with brakes, Kentucky green (made to order), NSF
Versa Food Bars™ Serving Buffet, cold food, 72" x 29" (low), accommodates various size food pans up to 6", cooled with optional Camchillers® or Cold Fest®, double-wall polyethylene, molded-in handles, threaded faucet drain, non-electrical, (4) 6" swivel casters with brakes, hot red (made to order), NSF
Vollrath, ServeWell Sl Hot Food Table, 38215, 5-Well, 29.2 Amp Features: Designed to hold heated prepared foods at temperatures above the HACCP "danger zone" of 140°F (60°C) Accept full-size or fractional pans to 4" (10.2 cm) deep, and can be used with standard adaptor plates and inset Thermoset Fiber-Reinforced Resin Wells are self-insulating and maximum energy efficiency - will not rust or pit Thermostatic Heat Controls - automatically adjust for water temperature and food volume changes to reduce food waste Low-water Indicator Light, eliminates guesswork Dome Heating Elements ...
Vollrath, ServeWell Sl Hot Food Table, 38214, 4-Well, 23.3 Amp Features: Designed to hold heated prepared foods at temperatures above the HACCP "danger zone" of 140°F (60°C) Accept full-size or fractional pans to 4" (10.2 cm) deep, and can be used with standard adaptor plates and inset Thermoset Fiber-Reinforced Resin Wells are self-insulating and maximum energy efficiency - will not rust or pit Thermostatic Heat Controls - automatically adjust for water temperature and food volume changes to reduce food waste Low-water Indicator Light, eliminates guesswork Dome Heating Elements ...