Quick dissolving powder formula in vending size is convenient and economical. Contains the same powerful stain-fighting agents of liquid detergent. Equally effective in hot or cold water.
Tide® Vending-Design Powder Laundry Detergent, 1.5 oz, 156/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$165.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.5 oz |
Product Details
| Type | Powder |
| Physical Form | Powder |
| Application | Laundry |
| Scent | Tide Original |
| Capacity | 1.5 oz |
| Applicable Materials | Fabric |
| Size Type | 1.5 Ooz Bottle |
| Packing Type | Box |
| Package Quantity | 156 Sheets |
| Description | Laundry Detergent |
| Manufacturers Part Number | 49340 |
| Brand | Tide |