Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zep

Model # :WBB2332037

MPN #: 132433

Zep® Powdered Laundry Detergent, 40lb Pail, Odorless - 132433

Product Description
Zeplift is a quality laundry detergent that contains enzymes designed to digest stains and soils that even bleach cannot remove. It is safe for use on all water fast colors and fabrics, including permanent press. This powdered product may be used in normal residential-style washing machines, or as a pre-soak or booster in commercial equipment.

Features
  • Dissolves hard to remove blood stains and proteinaceous soils previously impossible to remove with balances and regular laundry detergents.
  • Can be used on all fabrics and water-fast colors including permanent press, wash and wear, and no-iron
  • Optical brightener renews brightness of whites and colored fabrics.


PRICE
$175.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size40 lbs

Product Details

TypePowder
For Use WithLaundry, Dry Cleaning, Uniform Maintenance
StylePowder
Capacity40 lb
ScentOdorless
Applicable MaterialsWaterfast Colors & Fabrics
Size Type40 lb Pail
Helps RemoveOrganic Stains, Blood, Grease, Food, Coffee, Tea
Package Quantity1 Pail
DescriptionPowdered Laundry Detergent
Manufacturers Part Number132433
BrandZep