Dyna-Glo™ Vent Free Heater Fan WHF100
|
Questions & Answers (0)
Product Description
Improve heat distribution from your Dyna-Glo wall heater with Dyna-Glo's Vent Free Wall Heater Fan. Operate on manual mode if you'd like your fan always ON. Operate on AUTO MODE if you'd like your fan to operate ONLY when it will blow warm/hot air. This Dyna-Glo Vent Free Wall Heater Fan fits all Dyna-Glo vent free wall heater's 10,000 BTU's and above. This unit requires a 120V grounded outlet.
PRICE
$45.95
1
1
Expected on or around 11/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/8 in |
| Depth | 5-15/16 in |
| Height | 5-5/16 in |
| Weight | 2 lbs |
Product Details
| Type | Heater Fan |
| Color | Black |
| For Use With | Vent Free Room Heaters |
| Voltage | 120 V |
| Material | Galvanized Steel |
| Manufacturers Part Number | WHF100 |
| Brand | Dyna-Glo |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |