Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HearthSense

Model # :WBB3220473

MPN #: CSW18HVL

HearthSense 18" Vented Gas Log Set, 45000 BTU, Colorado Split Wood

Product Description
This Vented Log Set by Hearth Sense recreates the look and feel of a real wood-burning hearth. This Vented Gas Log Set was molded from real wood providing a realistic appearance that incorporates deep bark texture and split accents. The U-Burner chassis design provides multiple rows of flames which brings you the most realistic flame patterns. Like a real wood burning fireplace, the log set requires a fully functional chimney with an open flue when in use. The glowing embers create the most illuminating beauty of a warm and classical ambiance.

Highlights:
  • Provides 45,000 BTU's of heat
  • Highly detailed, hand painted realistic looking logs made using superior refractory cement to ensure a long life-span
  • Operates on natural gas propane gas conversion kit
  • Flue must be open at all times when in use
  • Match light manual ignition


PRICE
$259.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width13-1/2 in
Height14 in
Weight38.4 lbs

Product Details

TypeVented Gas Log Set
ColorColorado Split Wood
Manufacturers Part NumberCSW18HVL
BTU45000 BTU
BrandHearthSense

Compliance & Certifications

CertificationsPFS