Duluth Forge Ventless Dual Fuel Gas Log Set, 30" Berkshire Stacked Oak, 33000 BTU, Remote Control
Write a Review
|
Questions & Answers (0)
Product Description
The Duluth Forge Berkshire Stacked Oak Vent Free Log Set features Patented Dual Fuel Technology which allows you to purchase this log set for LP Gas or Natural Gas. This unique log set offers a natural look and feel of a real wood-burning fireplace. The log set was developed from real wood to reflect a split stack with focus on blending bark and split features along with charring to create an exquisite look to your fireplace and magnify the beauty of your home. The Thermostatic Remote Control feature can easily regulate the 33,000 BTU to create the perfect heat setting for your home.
PRICE
$595.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 34 in |
| Height | 15 in |
| Weight | 72 lbs |
Product Details
| Type | Vent Free Gas Log Set |
| Color | Brown |
| Manufacturers Part Number | DLS-30R-2 |
| Brand | Duluth Forge |
Compliance & Certifications
| Certifications | PFS |