Omnimed® Versa Multi-Purpose Cabinet Style Rack, 2 Shelves, Beige
Write a Review
|
Questions & Answers (0)
Product Description
The Versa Rack is a multi-functional mobile charting system that will accommodate all sizes of binders. The unique shelf design provides a 10 degree angle for storing side open binders, books and other items. The back of the shelf has a 2" indentation to keep the side open binders close to the front of the rack. The indentation can also serve as an alternative shelf for top open binders. This will hold the top open binders so they are level and will not project past the front of the cart.
PRICE
$1,225.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/2 in |
| Depth | 17 in |
| Height | 43-3/4 in |
| Weight Capacity | 600 lbs |
| Weight | 95 lbs |
Product Details
| Type | Binder Rack |
| Color | Tan |
| Capacity | 24 Binders |
| Number of Shelves | 24 |
| Material | Steel |
| Description | Versa Multi-Purpose Cabinet Style Rack |
| Package Quantity | 1 |
| Manufacturers Part Number | 262120-BG |
| Brand | Omnimed |
Warranty
| Warranty | 7 yr |