Omnimed® Versa Cabinet Style Rack with Locking Panels, 3 Shelves, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Versa Rack is a multi-functional mobile charting system that will accommodate all sizes of binders. The unique shelf design provides a 10 degree angle for storing side open binders, books and other items. The back of the shelf has a 2" indentation to keep the side open binders close to the front of the rack. The indentation can also serve as an alternative shelf for top open binders. This will hold the top open binders so they are level and will not project past the front of the cart. Retractable locking panels are utilized to hide the contents of each shelf. Locking panels secure using a bi-bolt locking rod that engages into both sides of the rack.
PRICE
$2,849.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/2 in |
| Depth | 17 in |
| Height | 55-1/4 in |
| Weight Capacity | 800 lbs |
| Weight | 153 lbs |
Product Details
| Type | Binder Rack |
| Color | Gray |
| Capacity | 36 Binders |
| Number of Shelves | 36 |
| Material | Steel |
| Description | Versa Cabinet Style Rack with Locking Panels |
| Package Quantity | 1 |
| Manufacturers Part Number | 282130-LG |
| Brand | Omnimed |
Warranty
| Warranty | 7 yr |