Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bevco

Model # :WBB2247768

MPN #: V7507HC

Bevco Polyurethane Office Stool - Tall-Height with Casters and Footring - Black - Breva Series

Product Description
Bevco's Value-Line Breva Series offers the same durability as other polyurethane seating solutions with a smaller range of configuration options. The economical way to stay productive and comfortable. These durable chairs offer total body support with ergonomic features for industrial and institutional daily use.

Features:

  • Durable polyurethane construction provides a rugged long-lasting surface that is stain and puncture resistant
  • Ventilation ribs increase air circulation and comfort
  • Waterfall front seat improves leg circulation
  • Strong steel backbar provides various height adjustments for a personalized fit
  • Quite easy-to-use pneumatic height adjustment
  • High performance 18" diameter adjustable footring
  • Sturdy 5-legged black nylon base with casters
  • Seat: 18"W x 17"D x 1-1/2" Thick
  • Back: 17"W x 12"H x 1-1/2" Thick


Available with Glides: B2247602

PRICE
$319.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height48-1/4 in
Seat Width18 in
Seat Depth17 in
Seat Height22-1/2 - 32 in
Min Seat Height22-1/2 in
Max Seat Height32 in
Base5-Star Base
Height Adjustability TypePneumatic

Product Details

Swivel SeatYes
Frame Color FamilyBlack
AntimicrobialNo
Arm TypeArmless
Manufacturers Part NumberV7507HC
BrandBevco
TypeTask Stool
ColorBlack
SeriesBreva
Mobile or StationaryMobile
Footrest IncludedYes
Seat Color FamilyBlack
Casters IncludedYes
DescriptionPolyurethane Office Stool w/ Casters
Frame MaterialNylon
Back TypeMid Back
Seat MaterialPolyurethane

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsANSI/BIFMA