Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WBB3159251

MPN #: R90182A1412

Akro-Mils® Versa/Deck Plastic Deck Platform Truck, Crossbar Handle, 2000 lb. Cap., 48"L x 24"W

Product Description
Versa/Deck™ structural foam heavy duty platform trucks are molded for strength and long-term durability. Molded structural plastic decks are steel-reinforced and have exceptional strength-to-weight ratios. Handles are powder-coated steel. These easy to clean platform trucks have excellent chemical resistance, and resist damage from long-term exposure to weather. Versa/Decks™ are available in two sizes - 24" x 48" and 30" x 60", and all have non-skid surfaces. Decks feature four convenient tie down points for securing loads in transit. Handle A = All-purpose single handle on one end

Features:
  • Made in the USA
  • Non-skid structural foam deck is easy-to-clean and won't rot, chip or rust
  • Four molded-in tie-down slots for securing items during transport
  • Steel outside deck handle pockets are welded to underdeck reinforcements. Jam Bolts, standard on all models, hold handles in place
  • Under deck steel reinforcements and bolt-on casters provide durability and a weight capacity of up to 2,000 lbs.
  • Caster Material: Pro-Tech
  • Caster Size: 6"
  • Deck Size: 48"L x 24"W
  • Handle Configuration: Style A
  • Handle Style: Full-width, crossbar, swayback
  • Wheel Type: Polyurethane; 2 swivel, 2 rigid


PRICE
$375.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height12-1/4 in
Weight Capacity2000 lbs
Weight77 lbs
Wheel Diameter6 in
Deck Width24 in
Deck Length48 in
Deck Height3 in

Product Details

Assembly RequiredYes
Wheel MaterialMold-on Rubber
TypeStandard Platform Truck
Deck MaterialPlastic
ColorBlack
Wheel Type2 Swivel, 2 Rigid
Handle TypeCross-Braced Handle
Surface TypeSolid
MaterialPlastic/Steel
Manufacturers Part NumberR90182A1412
BrandAkro-Mils

Warranty

Warranty1 Year