Clorox Healthcare VersaSure Cleaner Disinfectant Wipes kill microorganisms quickly on a broad range of surfaces. These strong and durable alcohol-free wipes are a one-step solution to cleaning and disinfecting. VersaSure wipes are EPA-registered to kill pathogens on hard surfaces in as fast as 30 seconds for most bacteria and viruses. These disinfectant wipes meet EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19, on hard nonporous surfaces when used as directed. Designed for patient and staff comfort, these wipes are formulated with no harsh chemical odors, fumes, or added fragrances. Intended for use in commercial settings.
Clorox Healthcare® VersaSure Cleaner Disinfectant Wipes, 1-Ply, 6.75 x 8, (6) 150 Wipe/Canister
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$93.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 6-3/4 in |
| Size | 6 x 5 in |
Product Details
| Type | Disinfecting Wipes |
| Disinfectant | Quaternary Ammonia |
| Color | White |
| Application | Hospitals, Medical Facilities, Nursing Homes |
| For Use With | Hospitals, Medical Facilities, Nursing Homes |
| Scent | Fragranced |
| Size Type | 150/Can |
| Material | Non-Woven Fiber |
| Helps Remove | Bacteria, Fungi, Viruses |
| Description | Disinfecting Wipes |
| Package Quantity | 150 Wipes/Canister, 6 Canister/Case |
| Number of Plys | 1 |
| Brand | Clorox |