TMX Versatile Milling Machine Vise, 6" Jaw Width, 10" Jaw Opening
Write a Review
|
Questions & Answers (0)
Product Description
Precision CNC Milling Versatile Machine Vise, 6 Inch Jaw Width and 6.5 Inch Jaw Opening, All sides precision ground. TMX® by Toolmex (Compare to Kurt® Model 3610V).
PRICE
$1,259.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-15/16 in |
| Width | 6 in |
| Height | 4-11/16 in |
| Weight | 68.2 lbs |
| Jaw Width | 6 in |
| Throat Depth | 6-1/2 in |
| Size | 6 in |
| Jaw Opening | 10 in |
| Jaw Depth | 6 in |
Product Details
| Type | Standard |
| Color | Gray |
| Style | Horizontal |
| Material | Cast Iron |
| Manufacturers Part Number | 3-227-006 |
| Base Type | Casting |
| Brand | TMX |