Arm & Hammer Power of OxiClean Detergent Powder, 9.92 lb. Box, 3 Boxes - 3320000108
Write a Review
|
Questions & Answers (0)
Product Description
Tried and true detergent is reformulated to pack even more cleaning power into every scoop. OxiClean® stain-fighters knock out the most stubborn laundry problems. Arm & Hammer® baking soda ensures a fresh, clean scent. Color-safe.
PRICE
$62.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-2/5 in |
| Size | 9.92 oz |
Product Details
| Type | Powder |
| For Use With | Laundry, Dry Cleaning, Uniform Maintenance |
| Style | Powder |
| Scent | Fresh |
| Capacity | 9.92 oz |
| Applicable Materials | Colored Fabrics |
| Size Type | 9.92 lb. Box |
| Helps Remove | Food & Grass Stains, Grease, Oil-Based Soil, Organic Matter, Water-Based Soil |
| Description | Power of OxiClean Detergent |
| Package Quantity | 3 Boxes |
| Manufacturers Part Number | 3320000108 |
| Brand | Arm & Hammer |