Aprilaire® E100H Whole House Dehumidifier, 100 Pints, Hardwired
Write a Review
|
Questions & Answers (0)
Product Description
The Aprilaire® E100H Dehumidifier is perfect for a wide range of applications including whole-home dehumidification and control of moisture in basements and crawl spaces. The E100H removes up to 100 pints of water per day. The model E100H can also be programmed to circulate air, which evens out relative humidity levels and temperature in the treated space, eliminating variations in the environment. This product has a 5 year limited warranty.
Sized for homes up to 5,500 square feet
Built-in automatic digital control with display
Top or end air discharge orientation
Backdraft damper at outlet
R32 refrigerant
Corrosion-resistant aluminum coils
Hardwired installation
3/4" MNPT threaded drain connection with threaded barbed fitting included
Leveling feet
PRICE
$2,615.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 26 in |
| Height | 15 in |
| Weight | 64 lbs |
| Area Of Coverage | 5,500 ft² |
| Outlet Diameter | 10 in |
| Inlet Diameter | 10 in |
Product Details
| Pints/Day Dehumidification | 100 |
| Continuous Drain Operation | Yes |
| Min Temperature | 40 °F |
| AHAM Rated Capacity @ 80°F/60% Rh | 100 pt |
| Max Temperature | 104 °F |
| Refrigerant | R32 |
| Digital Humidity Readout | Yes |
| Manufacturers Part Number | E100H |
| Brand | Aprilaire |
| Type | Large Room Dehumidifier |
| CFM | 280 CFM |
| Color | Gray |
| Amperage | 3.7 A |
| Hertz | 60 Hz |
| Temperature Range | 50° - 104°F |
| Voltage | 120 V |
| Control | Digital Control With Display |
| Air Filter | Washable Merv 8 |
| Features | Built-in Digital Control with Display |
| Decibels | 55 |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL & cETL |
| Energy Star Certified | Yes |