Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ebac

Model # :WBB0243406

MPN #: ORION

Ebac Orion Professional Dehumidifier w/Pump, 110V, 105 Pints

Product Description
The EIPL Orion Professional Dehumidifier is the ideal unit for commercial and residential work. Its compact size permits one man operation, yet has the capacity to handle several room-size areas at a time. Best of all it's affordably priced within the budget of most restoration specialists High Capacity. 1 year limited warranty on parts and 3 years on the sealed refrigeration system.

Features:
  • High efficiency, low ampere draw rotary compressor
  • 2 stage air cooling with "Air to Air" heat exchange
  • High Static Backward Curved Fan
  • Extra long power cord complete with A GFI Plug
  • Temperature Sensitive Defrost control for optimum performance
  • Effective, reverse cycle defrosting feature which automatically melts away frost buildup providing effective operation at low ambient temperatures
  • Rugged, epoxy powder-coated steel chassis and housing
  • Washable air filter
  • Integral Condensate Pump with Purge Feature


PRICE
$4,499.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth22 in
Height44 in
Weight165 lbs
Cord Length25 ft
Area Of Coverage482 ft²
Drainage Hose Length25 ft

Product Details

Pints/Day Dehumidification105
Min Temperature33 °F
AHAM Rated Capacity @ 80°F/60% Rh105 pt
Number of Speeds2
Max Temperature105 °F
RefrigerantR454C
Compressor TypeRotary
Wattage900 W
Defrost TypeReverse Cycle
MaterialSteel
Manufacturers Part NumberORION
BrandEbac
TypePortable Industrial Dehumidifier
CFM437/538 CFM
ColorRed
Amperage8 A
Hertz60 Hz
Voltage110 V
Watts High900 W
ControlOn/Off Purge Pump
FeaturesPump, Hose
Decibels57

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE