Little Giant® Vertical, 4 Cylinder, Gas Cylinder Pallet Stand, 33"W x 25"D x 41"H
|
Questions & Answers (0)
Product Description
Gas Cylinder Pallet - Load bulky gas cylinders for transport by forklift with this heavy-duty steel platform. Thick 7 gauge formed deck is flanked by solid fork pockets that run the length of the unit. Angle iron uprights with angle gussets for strength. Dividers with loop handles secure the cylinders during transport. Overall height (empty) is 41".
PRICE
$645.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 33 in |
| Height | 41 in |
| Weight Capacity | 1000 lbs |
| Weight | 140 lbs |
| Cylinder Size | 9-1/4" Dia. |
| Gauge | 7 ga |
Product Details
| Assembly Required | No |
| Type | Forkliftable Cylinder Pallet Stand |
| Color | Gray |
| Capacity | 4 Cylinders |
| Material | Steel |
| Manufacturers Part Number | GSP-4 |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |