Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3218665

MPN #: VEDP-55

Vestil™ Steel Economy Drum Positioner, 800 lb. Capacity

Product Description
The economy drum Positioner has a unique design to manipulate drums without leaving fork truck seat. Designed to lift steel drums from horizontal to the vertical position and vice versa using completely mechanical operation. Ideal for use with drum stands, pallets and racking. Suitable for loading drums into vehicles.

Features:
  • Accepts 55 gallon drums
  • Three arm cradle design
  • Perfect for steel constructed drums
  • Hinged tines lock automatically when lowered to ground in horizontal position


PRICE
$969.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length74-13/16 in
Width22 in
Height23-1/4 in
Weight Capacity800 lbs
Weight170 lbs
Center to Center of Fork Tine52-1/8 in
Fork Opening5-1/2 x 2 in

Product Details

Assembly RequiredNo
TypeEconomy Drum Positioner
ColorYellow
MaterialSteel
Drum Capacity55 gal
Manufacturers Part NumberVEDP-55
BrandVestil

Warranty

Warranty30 yr