Little Giant® Ergonomic Adjustable Height Pallet Stand PDE-4848-6PH2FL - 48 x 48 3600 Lb.
|
Questions & Answers (0)
Product Description
Little Giant® Ergonomic Adjustable Height Pallet Stand PDE-4848-6PH2FL - 48 x 48 3600 Lb. Capacity
Ergonomic Adjustable Height Pallet Stand 3600 lbs. Capacity - Move pallets without a forklift! Platform height is adjustable between 24" up to 34" to optimize ergonomic height for bending and lifting. Rolls smoothly on 6" swivel casters with phenolic wheels. Dual floor locks keep unit in place when loading and unloading. Available in two standard pallet sizes. All-welded steel construction. Powder-coated for durability. Ships fully assembled.
Ergonomic Adjustable Height Pallet Stand 3600 lbs. Capacity - Move pallets without a forklift! Platform height is adjustable between 24" up to 34" to optimize ergonomic height for bending and lifting. Rolls smoothly on 6" swivel casters with phenolic wheels. Dual floor locks keep unit in place when loading and unloading. Available in two standard pallet sizes. All-welded steel construction. Powder-coated for durability. Ships fully assembled.
PRICE
$879.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 24 - 34 in |
| Weight Capacity | 3600 lbs |
| Weight | 114 lbs |
| Wheel Diameter | 6 in |
| Height Adjustable | Yes |
| Deck Height | 24 - 34 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Open Deck Adjustable Height Pallet |
| Color | Gray |
| Caster Type | (4) Swivel |
| Wheel Type | 4 Swivel |
| Handle Type | No Handle |
| Material | Steel |
| Deck Type | Open Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | PDE-4848-6PH2FL |
| Wheel/Roller Material | Phenolic |
| Brand | Little Giant |
Warranty
| Warranty | 1Year yr |