True® T-Series Merchandiser, Vertical Air Curtain, 30-1/4"L x 56-3/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Vertical Air Curtain Merchandiser, 30-1/4"L, 56-3/8"H, (3) white PVC-coated shelves, vinyl exterior, Plexiglass side panels, white aluminum interior with 300 s/s floor/deck pans, fluorescent interior lighting, leg levelers, 1/2 HP, 115v/60/1-ph, NEMA 5-20P, 13.9 amps, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$10,519.00
1
1
Free Shipping Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 22 in |
| Height | 32 in |
Product Details
| Shelf Type | Glass |
| Horsepower | 1/2 HP |
| Color | Black |
| Amperage | 1.4 A |
| Hertz | 60 Hz |
| Handle Type | Towel Bar Handle |
| Adjustable Shelf | Yes |
| Defrost | Manual |
| Capacity | 4.13 ft³ |
| Voltage | 115 V AC/60 Hz V |
| Number of Doors | 3 |
| Defrost Type | Manual |
| Number of Shelves | 2 |
| Material | Vinyl, Stainless Steel, Aluminum, Glass |
| Phase | 1 |
| Thermostat Type | Dial |
| Manufacturers Part Number | TAC-14GS |
| Thermostat | Dial |
| Brand | True |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| NEMA | 5-20P |