Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Berner

Model # :WBB2211098

MPN #: SHC07-2072AA

Berner SHC07-2072AA, Sanitation Certified High Performance 7 Series Air Curtain, 72 Inches Wide

Product Description
Berner Sanitation Certified High Performance 7 Series Air Curtains For Mounting Heights to 7' (Insect Control)

Suitable for outdoor mounting. Available in single lengths from 3 to 10 Feet. EPH Listed to ANSI/NSF-37. Single-speed, high-performance, white powder-coated exterior. Custom colors or stainless steel available.

Features:

  • MADE IN USA
  • Chosen by restaurants and kitchen designers who are concerned with meeting food service standards, health department requirements, and their own criteria for flying insect control when the door is open
  • Simple to install, operate, and maintain


PRICE
$1,449.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width15 in
Height14 in
Weight84 lbs
Door Width72 in
Nozzle Width72 in
Door Height7 ft
Max Door Height7 ft

Product Details

Heating OptionUnheated
Number of Motors1
Wattage13400 W
Outlet Velocity Uniformity0.86
MaterialAluminum
Phase1
Manufacturers Part NumberSHC07-2072AA
Average Air Velocity at Nozzle2011 ft/min
BrandBerner
TypeNSF Certified
CFM3520 CFM
Horsepower3/4 HP
ColorWhite
Amperage15 A
Max FPM at Nozzle5917 ft/min
Series7 Series High Performance
Hertz60 Hz
Primary FunctionInsect Control
Voltage120 V
Decibels66

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsAMCA, UL, cUL, UL Outdoor, Cul Outdoor, FDA, USDA Compliant, NSF-37, EPH