Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Lavi Industries, Vertical Drum Top Post Sign Frame, 50-1141DV/MB, 8.5" x 11", Matte Black

Lavi Industries, Vertical Drum Top Post Sign Frame, 50-1141DV/MB, 8.5" x 11", Matte Black

Item #: WBB1016883

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries, Vertical Swivel Sign Frame, 50-1141SV/MB, 8.5" x 11", For 7' Posts, Matte Black

Lavi Industries, Vertical Swivel Sign Frame, 50-1141SV/MB, 8.5" x 11", For 7' Posts, Matte Black

Lavi Industries, Vertical Fixed Sign Frame, 50-1141F7V-S/MB, 8.5" x 11", For 7' Posts, Matte Black

Lavi Industries, Vertical Fixed Sign Frame, 50-1141F7V-S/MB, 8.5" x 11", For 7' Posts, Matte Black

Lavi Industries, Vertical Swivel Sign Frame, 50-1134SV-S/MB, 14" x 22", For 7' Posts, Matte Black

Lavi Industries, Vertical Swivel Sign Frame, 50-1134SV-S/MB, 14" x 22", For 7' Posts, Matte Black

Lavi Industries, Slat Wall Small Basket, 809679, 12" x 6" x 6", Black

Lavi Industries, Slat Wall Small Basket, 809679, 12" x 6" x 6", Black

Lavi Industries, Slat Wall Small Basket, 809680, 12" x 6" x 6", Chrome

Lavi Industries, Slat Wall Small Basket, 809680, 12" x 6" x 6", Chrome

Lavi Industries, Grid Wall Small Basket, 809328/CL, 12" x 6" x 6", Chrome

Lavi Industries, Grid Wall Small Basket, 809328/CL, 12" x 6" x 6", Chrome

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

Lavi Industries, Vertical Drum Top Post Sign Frame, 50-1141DV/MB, 8.5" x 11", Matte Black

Lavi Traditional posts sign frames are securely mounted on top of a grooved drum top, which fits into all our traditional posts to create an upscale sign stand. This portable sign stand can become part of your public guidance line or standalone as an attractive media display. Ideal for hotel lobbies, restaurants, casinos or any other venue where you want to reflect elegance. Features tamper-proof, captured media.

Weights & Dimensions

  • Width 9-1/2 in
  • Height 12 in
  • Weight 8 lbs

Product Details

  • Brand Lavi Industries
  • Description Vertical Drum Top Post Sign Frame
  • Frame Style Unslotted
  • Manufacturers Part Number 50-1141DV/MB
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries, Vertical Drum Top Post Sign Frame, 50-1141DV/MB, 8.5" x 11", Matte Black

Lavi Industries, Vertical Drum Top Post Sign Frame, 50-1141DV/MB, 8.5" x 11", Matte Black

Item #: WBB1016883

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant