Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Lavi Industries, Vertical Fixed Sign Frame, 50-1136F12V/MB, 22" x 28", For 13' Posts, Matte Black

Lavi Industries, Vertical Fixed Sign Frame, 50-1136F12V/MB, 22" x 28", For 13' Posts, Matte Black

Item #: WBB1016920

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$172.00 up to 10% OFF

Price: $153.95

Save $7.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries, Vertical Swivel Sign Frame, 50-1141SV/MB, 8.5" x 11", For 7' Posts, Matte Black

Lavi Industries, Vertical Swivel Sign Frame, 50-1141SV/MB, 8.5" x 11", For 7' Posts, Matte Black

Lavi Industries, Vertical Fixed Sign Frame, 50-1141F7V-S/MB, 8.5" x 11", For 7' Posts, Matte Black

Lavi Industries, Vertical Fixed Sign Frame, 50-1141F7V-S/MB, 8.5" x 11", For 7' Posts, Matte Black

Lavi Industries, Vertical Drum Top Post Sign Frame, 50-1136DV/SA, 22" x 28", Satin

Lavi Industries, Vertical Drum Top Post Sign Frame, 50-1136DV/SA, 22" x 28", Satin

Lavi Industries, Vertical Swivel Sign Frame, 50-1134SV-S/MB, 14" x 22", For 7' Posts, Matte Black

Lavi Industries, Vertical Swivel Sign Frame, 50-1134SV-S/MB, 14" x 22", For 7' Posts, Matte Black

Lavi Industries, Slat Wall Small Basket, 809679, 12" x 6" x 6", Black

Lavi Industries, Slat Wall Small Basket, 809679, 12" x 6" x 6", Black

Lavi Industries, Slat Wall Small Basket, 809680, 12" x 6" x 6", Chrome

Lavi Industries, Slat Wall Small Basket, 809680, 12" x 6" x 6", Chrome

Lavi Industries, Framed Slat Wall Panel, 50-HSW1004/SA, 48" x 36", Satin Aluminum

Lavi Industries, Framed Slat Wall Panel, 50-HSW1004/SA, 48" x 36", Satin Aluminum

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Rolling Z Rack - Heavy Duty Square Tubing (RZ/1) - Chrome Upright & Hangrail - Black Base

Rolling Z Rack - Heavy Duty Square Tubing (RZ/1) - Chrome Upright & Hangrail - Black Base

Econoco, Non-Adjustable Ballet Rack, PSBB, 51"W x 64"H x 23 3/8"D, Anthracite Grey

Econoco, Non-Adjustable Ballet Rack, PSBB, 51"W x 64"H x 23 3/8"D, Anthracite Grey

Lavi Industries, Vertical Fixed Sign Frame, 50-1136F12V/MB, 22" x 28", For 13' Posts, Matte Black

Our fixed-mount sign frames for 13' retractable belt stanchions enables the setting and locking of the frames on top of a Beltrac post utilizing the grooves of the stanchions for perfect fit and ease of installation. These exclusive Beltrac frames are the best in the industry. They feature radius corners, eliminating sharp edges near your customers for safety and provides for a sleek design. Each frame includes twin clear acrylic panels designed to accept regular printed paper media. Features tamper-proof, captured media.

Weights & Dimensions

  • Width 23 in
  • Height 29 in
  • Weight 11 lbs

Product Details

  • Brand Lavi Industries
  • Description Vertical Fixed Sign Frame
  • Frame Style Unslotted
  • Manufacturers Part Number 50-1136F12V/MB
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries, Vertical Fixed Sign Frame, 50-1136F12V/MB, 22" x 28", For 13' Posts, Matte Black

Lavi Industries, Vertical Fixed Sign Frame, 50-1136F12V/MB, 22" x 28", For 13' Posts, Matte Black

Item #: WBB1016920

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant