The Model BC is a multi-purpose beam clamp suitable for both lifting beams or providing suspension of hoists from beam or girders, thereby eliminating the need for nuts, bolts and shackles. It is intended for use on the American Standard or wide flange beams. Option: Now available with soft jaw inserts. Factory installed at time of order or as a retrofit kit for customer installation. Made In The USA.
Renfroe Vertical Lifting/Suspension Beam Clamp, 3 Ton Capacity, 3 to 7-1/4" Flange Width, Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,495.00
1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 12 in |
| Height | 5 in |
| Weight Capacity | 6000 lbs |
| Weight | 13.5 lbs |
| Dimension A | 3 - 7-1/4 in |
| Flange Width | 3 to 7-1/4 in |
| Dimension B | 1/4 - 1/2 in |
| Flange Thickness | -- in |
| Dimension D | 12 in |
| Dimension E | 3 in |
| Dimension F | 5/8 in |
| Dimension C | 11-7/8 in |
| Bail Opening | 3 in |
| Dimension H | 6-3/4 in |
| Head Room | -- in |
| Grip Range | 3 - 7.25 in |
| Dimension G | 5-3/16 in |
| Working Load Limit | 6000 lbs |
Product Details
| Assembly Required | No |
| Position | Vertical |
| Material | Steel |
| Manufacturers Part Number | BC-03.00-A |
| Brand | Renfroe |
| Type | Beam Clamp |
| Color | Orange |
| Package Quantity | 1 |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ASME B30.20, BTH-1 |