Global Industrial
Model # :WB246727
Global Industrial® Unit Heater, Horizontal or Vertical Downflow, 20KW, 480V, 3 Phase
|
Questions & Answers (0)
Product Description
Our Global Industrial® Vertical or Horizontal Downflow Unit Heater directs and pushes out reliable heat to keep productivity and comfort on the rise at your workshop, factory, garage and any other workstation that desires a well heated interior space. These durable, steel housed industrial electric heaters feature large dynamically balanced fan blades that provide maximum air flow with minimum turbulence and noise. Built-In thermostat for easy temperature control. Louvers adjust up or down for greater control of throw direction and the vents on each side ensure an increase of airflow while keeping a cool motor to prevent internal overheating. Traditional cold rolled steel for an attractive finish to compliment any industrial setting. cULus listed. Limited 1 Year Warranty.
PRICE
$2,295.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 13-3/4 in |
| Height | 21-7/16 in |
| Weight | 58 lbs |
Product Details
| Type | Horizontal or Vertical Fan Forced Heater |
| CFM | 1320 CFM |
| Color | White |
| Amperage | 24 A |
| Mounting Location | Ceiling |
| Wattage | 20000 W |
| Voltage | 480 V |
| Watts High | 20000 W |
| Material | Steel |
| Phase | 3 |
| Manufacturers Part Number | 246727 |
| BTU | 68200 BTU |
| Control Type | Manual Thermostat |
| Discharge | Horizontal or Vertical |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cULus |