Renfroe Vertical Lifting, Locking, Screw Clamp, Orange, Steel, 4000 Lbs Capacity, 1-1/2" Opening
Write a Review
|
Questions & Answers (0)
Product Description
The PCK-SL Locking Screw Clamp is a versatile multi-purpose lifting, turning, pulling clamp capable of lift and turn operations from the horizontal through 180 degrees arc. The clamp can also be used for the assembling of steel plates, structural members and welded sections. The clamp is generally used in pairs for the purpose of drawing two plates or members together or to a pre-determined position adjacent to each other. The adjusting screw is used to accommodate various thicknesses of material and to facilitate the attachment of the clamp to the member being worked on. Made In The USA.
PRICE
$3,555.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 3 in |
| Height | 8 in |
| Weight Capacity | 4000 lbs |
| Weight | 14.5 lbs |
| Throat Depth | 3.1875 in |
| Max Plate Thickness | 1.5 in |
| Bail Opening | 1.5 in |
| Grip Range | 0 - 1.5 in |
| Working Load Limit | 4000 lbs |
Product Details
| Assembly Required | No |
| Type | Vertical |
| Color | Orange |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | PCK-SL-02.00-A |
| Brand | Renfroe |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | ASME B30.20, BTH-1 |