Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Caldwell

Model # :WBB2795413

MPN #: RL-1.5

Caldwell Vertical Reel Lifter, 3000 Lbs. Capacity, Yellow, Steel

Product Description
Rugged construction to lift and upend reels. Bearing included for easy rotation to unroll cable. One crane attachment point for both lifting and upending. Optional oblong can be added for large crane hooks. Special long arm option to lift and upend from the outer flange. Bottom arm counterweighted for easy insertion in reel. Pull lanyard for pivoting bottom arm to lift. Made In The USA.

PRICE
$1,169.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width11 in
Height4 in
Weight Capacity3000 lbs
Weight8 lbs
Dimension C1.92 in
Dimension A0.5 in
Dimension B1.5 in
Dimension D14.44 in
Working Load Limit3000 lbs
Dimension E8.5 in

Product Details

Assembly RequiredNo
ColorYellow
PositionVertical
MaterialSteel
Package Quantity1
Manufacturers Part NumberRL-1.5
BrandCaldwell

Compliance & Certifications

CertificationsASME B30.9, B30.20, BTH-1