Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB988877

MPN #: SST-45

Spring-Actuated Automatic Elevating Pallet Carousel Table SST-45

Product Description
SPRING-ACTUATED AUTOMATIC ELEVATING PALLET CAROUSELF TABLE

Spring-Loaded Platform Maintains the Same Working Height for Better Ergonomics.

The Spring Scissor Table is ideal for manufacturing, distributing and shipping facilities. The unit allows the user to transfer products while holding them at an ergonomically friendly position. The internal spring and scissor mechanism raises the turntable platform to the desired height providing support when the unit is being loaded and unloaded. No electrical power or air supply is ever required. Springs may be interchanged to allow for different spring rates based upon the loads being handled. Integral fork pockets allow for easy relocation from site to site with a forklift. The frame is constructed of steel with an enamel finish for strength and durability.

PRICE
$2,099.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43-5/8 in
Width43-5/8 in
Lowered Height9 in
Raised Height27-3/4 in
Weight400 lbs
Carousel Outside Diameter44 in
Min Weight Capacity400 lbs
Max Weight Capacity4500 lbs

Product Details

Assembly RequiredNo
TypeSelf-Leveling Pallet Carousel Positioner
ColorYellow
Lift TypeSpring Lift
Weight Capacity Range4001 to 5000 lbs
ControlHand Operated
MaterialSteel
OperationManual
Manufacturers Part NumberSST-45
BrandVestil