Features:
- Meant to travel over rough terrain
- Ideal for nurseries, farms, and warehouses
- Includes two swivel and two rigid wheels
- Blue baked-in powder-coated toughness
- Made in USA
- 90 Days Limited Warranty
Weights & Dimensions
| Length | 64-1/2 in |
| Width | 24 in |
| Height | 46-5/16 in |
| Weight Capacity | 1500 lbs |
| Weight | 170 lbs |
| Wheel Diameter | 12 in |
| Deck Width | 24 in |
| Deck Length | 64-1/2 in |
| Deck Height | 18 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | Standard Flatbed Truck |
| Deck Material | Steel |
| Color | Blue |
| Wheel Type | Pneumatic |
| Handle Type | Removable Push Handle |
| Material | Steel |
| Manufacturers Part Number | PNU-2460 |
| Number of Wheels | 4 |
| Brand | Vestil |
Warranty
| Warranty | 90 Days Limited Warranty (Parts) |