Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vibco Vibrators

Model # :WBB261215

MPN #: DC-1600

Vibco 12 Volt Electric Vibrator - DC-1600

Product Description
12 Volt DC "SandBuster" line of vibrators (also available in 24V, please call for pricing) are ideal for field or mobile applications, 1000 lbs of force, 32 amps, 5000 RPM, special duty. Wiring kits available for easy installation. Fuseable connection also recommended.

PRICE
$1,459.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11.25 in
Width5.5 in
Height6.25 in
Dimension C0.5 in
Dimension A4.5 in
Dimension B7 in
Force Weight1000 lbs
Dimension D4.5 in
Dimension E5.125 in

Product Details

Duty CycleSpecial
Amperage32 A
SeriesDC
Enclosure TypeTotally Enclosed
Voltage12/24 V
MaterialCast Iron & Plastic
Phase1
Manufacturers Part NumberDC-1600
Force Newtons4450 N
Decibels82
BrandVibco Vibrators