Vibco 12 Volt Electric Vibrator - DC-700
Write a Review
|
Questions & Answers (0)
Product Description
12 Volt DC "SandBuster" line of vibrators (also available in 24V, please call for pricing) are ideal for field or mobile applications, 700 lbs of force, 25 amps, 6000 RPM, int duty. Wiring kits available for easy installation. Fuseable connection also recommended.
PRICE
$999.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.75 in |
| Width | 5.5 in |
| Height | 5.25 in |
| Dimension F | 5.625 in |
| Dimension C | 0.5 in |
| Dimension A | 4.4375 in |
| Force Weight | 700 lbs |
| Dimension D | 5.0625 in |
| Dimension E | 5.0625 in |
Product Details
| Duty Cycle | Intermittent |
| Amperage | 25 A |
| Series | DC |
| Enclosure Type | Totally Enclosed |
| Voltage | 12/24 V |
| Material | Cast Iron & Plastic |
| Phase | 1 |
| Manufacturers Part Number | DC-700 |
| Force Newtons | 3115 N |
| Decibels | 75 |
| Brand | Vibco Vibrators |