Vibco Small Impact Electric Vibrator - SPR-80HD
Write a Review
|
Questions & Answers (0)
Product Description
Small Impact Heavy Duty line, cast iron housing with oversized bearings. Fan cooled, 80 lbs of force, 1 PH, 50 or 60 hz operation, 3200 VPM. Available in 230V, 1PH. Must specify at time of ordering.
PRICE
$639.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 6 in |
| Height | 4.25 in |
| Dimension F | 5.875 in |
| Dimension C | 0.375 in |
| Dimension A | 5 in |
| Force Weight | 80 lbs |
| Dimension D | 4 in |
| Dimension E | 0.5 in |
Product Details
| Amperage | 1.7 A |
| Series | SPR |
| Hertz | 50/60 Hz |
| Max Force @ 60Hz | 80 lbs |
| Enclosure Type | Totally Enclosed |
| Voltage | 115 V |
| Material | Compact Heavy Duty |
| Phase | 1 |
| Manufacturers Part Number | SPR-80HD |
| Decibels | 50 |
| Brand | Vibco Vibrators |