Vibco Heavy Duty Electric Vibrator - 2P-200-1
Write a Review
|
Questions & Answers (0)
Product Description
Totally enclosed non ventilated heavy duty electric vibrator. Adjustable force: 180 to 400 lbs. 3600 VPM, 60 Hz, 115 /230 Volt, 1 Phase. (Factory wired for 115 volt). 1 PH phase switch box included.
PRICE
$1,669.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11.5 in |
| Width | 5.75 in |
| Height | 6.75 in |
| Dimension C | 0.5 in |
| Dimension A | 4.5 in |
| Dimension B | 7 in |
| Force Weight | 180-400 lbs |
| Dimension D | 5 in |
| Dimension E | 5 in |
Product Details
| Horsepower | 1/3 HP |
| Amperage | 3.0/1.0 A |
| Series | 2P |
| Hertz | 60 Hz |
| Max Force @ 60Hz | 400 lbs |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/230 V |
| Material | Heavy Duty |
| Phase | 1 |
| Manufacturers Part Number | 2P-200-1 |
| Force Newtons | 801-1779 N |
| Decibels | 62 |
| Brand | Vibco Vibrators |