Vibco Heavy Duty Electric Vibrator - 2P-450-1
Write a Review
|
Questions & Answers (0)
Product Description
Totally Enclosed Non Ventilated Heavy-Duty Electric Vibrator. Adjustable force: 50 to 1100 lbs., 3600 VPM, 60 Hz, 115 Volt, 5.0, single phase. Available in 230 volt single phase. Single phase switch box with overload protection included.
PRICE
$1,835.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13.5 in |
| Width | 6.5 in |
| Height | 7.5 in |
| Dimension C | 0.625 in |
| Dimension A | 5 in |
| Dimension B | 8.375 in |
| Force Weight | 100-1100 lbs |
| Dimension D | 6 in |
| Dimension E | 6 in |
Product Details
| Horsepower | 1/2 HP |
| Amperage | 5.0/2.5 A |
| Series | 2P |
| Hertz | 60 Hz |
| Max Force @ 60Hz | 1100 lbs |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/230 V |
| Material | Heavy Duty |
| Phase | 1 |
| Manufacturers Part Number | 2P-450-1 |
| Force Newtons | 445-4893 N |
| Decibels | 64 |
| Brand | Vibco Vibrators |