Vibco Heavy Duty Electric Vibrator - 2PCD-200-1
Write a Review
|
Questions & Answers (0)
Product Description
Totally Enclosed Non Ventilated Heavy-Duty Electric Vibrator. Adjustable force: 75 to 150 lbs., 3600 VPM. 115/230 Volt, 1 Phase, 60 Hz (Factory wired for 115 volt). Switch box included. 4.17" x 2.68" x 5/16" dia. (106 mm x 68 mm x 8 mm dia.) mounting holes to match imported units.
PRICE
$995.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 5 in |
| Height | 5.5 in |
| Force Weight | 60-200 lbs |
Product Details
| Horsepower | 1/5 HP |
| Amperage | 0.5/0.25 A |
| Series | 2P |
| Hertz | 60 Hz |
| Max Force @ 60Hz | 150 lbs |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/230 V |
| Material | Heavy Duty |
| Phase | 1 |
| Manufacturers Part Number | 2PCD-200-1 |
| Force Newtons | 267-890 N |
| Decibels | 62 |
| Brand | Vibco Vibrators |