Vibco Heavy Duty Electric Vibrator - 2PCD-650-3-575V
Write a Review
|
Questions & Answers (0)
Product Description
Totally Enclosed Non Ventilated Heavy-Duty Electric Vibrator. Adjustable force: 50 to 680 lbs., 3600 VPM. 575 Volt, 3 Phase, 60 Hz. Proper overload starter box required. 4.92" x 3.54" x 1/2 dia. (125 mm x 100 mm x 13 mm dia.) mounting holes to match imported units.
PRICE
$1,325.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11.625 in |
| Width | 6.25 in |
| Height | 7 in |
| Dimension C | 0.5 in |
| Dimension A | 4.92 - 5.51 in |
| Dimension B | 3.54 in |
| Force Weight | 72-760 lbs |
| Dimension D | 4.5 in |
| Dimension E | 1.125 in |
Product Details
| Horsepower | 1/3 HP |
| Amperage | 0.45 A |
| Series | 2P |
| Hertz | 60 Hz |
| Max Force @ 60Hz | 680 lbs |
| Enclosure Type | Totally Enclosed |
| Voltage | 575 V |
| Material | Heavy Duty |
| Phase | 3 |
| Manufacturers Part Number | 2PCD-650-3-575V |
| Force Newtons | 667-3380 N |
| Decibels | 62 |
| Brand | Vibco Vibrators |