Vibco Heavy Duty Electric Vibrator - 4P-700-3
Write a Review
|
Questions & Answers (0)
Product Description
Totally Enclosed Non Ventilated Heavy-Duty Electric Vibrator. Adjustable force: 100 to 500 lbs., 1800 VPM. 60 Hz, 230/460 Volt, 1.2/0.6 Amp, 3 Phase. Proper overload starter box required.
PRICE
$1,645.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13.125 in |
| Width | 6.5 in |
| Height | 7.5 in |
| Dimension C | 0.625 in |
| Dimension A | 5 in |
| Dimension B | 8.375 in |
| Force Weight | 100-500 lbs |
| Dimension D | 6 in |
| Dimension E | 6 in |
Product Details
| Horsepower | 1/2 HP |
| Amperage | 1.2/0.6 A |
| Series | 4P |
| Hertz | 60 Hz |
| Max Force @ 60Hz | 500 lbs |
| Enclosure Type | Totally Enclosed |
| Voltage | 230/460 V |
| Material | Heavy Duty |
| Phase | 3 |
| Manufacturers Part Number | 4P-700-3 |
| Force Newtons | 445-2224 N |
| Decibels | 63 |
| Brand | Vibco Vibrators |