Vibco Pneumatic Piston Vibrator - 55-2
Write a Review
|
Questions & Answers (0)
Product Description
55 series piston vibrator, one piece cast iron design, slotted mounting holes to accomodate a variety of competitive bolt patterns. 80 PSI max operating pressure, 5000 VPM, at 15 CFM. Piston style vibrators must have a filter regulator and lubricator for proper operation.
PRICE
$589.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 3.8125 in |
| Height | 7.25 in |
| Dimension F | 1.125 in |
| Dimension C | 0.625 in |
| Dimension A | 6 in |
| Max Weight Material in Bin | 4000-10000 lbs |
Product Details
| CFM @ 60 PSI | 12 CFM |
| CFM @ 40 PSI | 7.5 CFM |
| Series | Model 55 |
| Speed VPM @ 40 PSI | 3200 |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 15 CFM |
| Enclosure Type | Totally Enclosed |
| SpeedVPM @ 60 PSI | 4000 |
| Material | Steel Foot Mount |
| Speed VPM @ 80 PSI | 5000 |
| Manufacturers Part Number | 55-2 |
| Inlet | 1/4-NPT |
| Brand | Vibco Vibrators |