Vibco Silent Pneumatic Turbine Vibrator - MLT-130
Write a Review
|
Questions & Answers (0)
Product Description
MLT Series - Millennium Silent Turbine Vibrator for Sanitary Food and Pharmaceutical Applications. High Strength Billet Aluminum Housing and Covers, and Stainless Steel Shaft. Slotted Mounting Holes for Easy Installation. Threaded exhaust port.10,500 VPM, 5.5 CFM, at 80 PSI, with 75 lbs. of force, and operates at 68 dB.Continuous Duty Rated. No lubrication required. A filter-regulator is recommended for optimum life & performance. Exhaust mufflers are available for quieter operation.
PRICE
$329.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.875 in |
| Width | 3.5 in |
| Height | 2.5 in |
| Dimension F | 0.5 in |
| Dimension C | 0.25 in |
| Dimension A | 2.75 in |
| Dimension G | 1.4375 in |
| Dimension R | 1.4375 in |
| Force Weight | 75 lbs |
| Max Weight Material in Bin | 750 lbs |
Product Details
| CFM @ 60 PSI | 4.5 CFM |
| Series | MLT |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 5.5 CFM |
| Enclosure Type | Totally Enclosed |
| SpeedVPM @ 60 PSI | 8600 |
| Outlet | 1/4" NPT |
| Material | Aluminum Foot Mount |
| Speed VPM @ 80 PSI | 10500 |
| Manufacturers Part Number | MLT-130 |
| Inlet | 1/8-NPT |
| Force Newtons | 334 N |
| Decibels | 68 |
| Brand | Vibco Vibrators |