Vibco Small Impact Electric Vibrator - SPRT-21
Write a Review
|
Questions & Answers (0)
Product Description
SPR series Small Impact Electric Vibrator. Aluminum housing, lightweight and compact. Totally Enclosed, Non-Ventilated. 20 lbs. of Force, 3200 Vibrations per Minute. 110-120 Volt, 50/60 Hz. 1 Ph., 1.4 Amps. (Also available in 220-240 volt, 50/60 Hz.) Partially frequency adjustable using VIBCO's Model SPC Speed Control.
PRICE
$409.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Height | 3.5 in |
| Dimension F | 4 in |
| Dimension C | 0.375 in |
| Dimension A | 4 in |
| Force Weight | 20 lbs |
| Dimension D | 3.5 in |
| Dimension E | 0.4375 in |
Product Details
| Amperage | 1.4 A |
| Series | SPR |
| Hertz | 50/60 Hz |
| Max Force @ 60Hz | 20 lbs |
| Enclosure Type | Totally Enclosed |
| Voltage | 115 V |
| Material | Lightweight |
| Phase | 1 |
| Manufacturers Part Number | SPRT-21 |
| Force Newtons | 89 N |
| Decibels | 45 |
| Brand | Vibco Vibrators |