Vibco Small Impact Electric Vibrator - SPRT-60-230V
Write a Review
|
Questions & Answers (0)
Product Description
SPR series Small Impact Electric Vibrator. Aluminum housing, lightweight and compact. Totally Enclosed, Non-Ventilated. 60 lbs. of Force, 3200 Vibrations per Minute. 220-240 Volt, 50/60 Hz. 1 Ph., 0.8 Amps. (Also available in 110-120 volt, 50/60 Hz.) Partially frequency adjustable using VIBCO's Model SPC-230V Speed Control. Shipping Weight: 5.224 lbs.
PRICE
$579.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.5 in |
| Width | 6 in |
| Height | 4.25 in |
| Dimension F | 4.5 in |
| Dimension C | 0.375 in |
| Dimension A | 5 in |
| Force Weight | 60 lbs |
| Dimension D | 4.1875 in |
| Dimension E | 0.5 in |
Product Details
| Amperage | 0.75 A |
| Series | SPR |
| Hertz | 50/60 Hz |
| Max Force @ 60Hz | 60 lbs |
| Enclosure Type | Totally Enclosed |
| Voltage | 230 V |
| Material | Lightweight |
| Phase | 1 |
| Manufacturers Part Number | SPRT-60-230V |
| Decibels | 48 |
| Brand | Vibco Vibrators |