Vikan Vehicle Wash Brush W/ Polyester Bristles - 14-9/16"L x 3-15/16"W - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
This large, highly effective vehicle brush can be waterfed or used as a dip brush, and fits all Vikan handles.
PRICE
$121.90 Sold in packages of 2 / $60.95 ea
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-9/16 in |
| Width | 3-15/16 in |
| Depth | 14-37/64 in |
| Height | 4-23/32 in |
| Weight | 1 lbs |
Product Details
| Type | Brush |
| Color | Red |
| Material | Polypropylene |
| Description | Vehicle Wash Brush |
| Package Quantity | 2 |
| Manufacturers Part Number | 475752 |
| Brand | Vikan |
| Bristle Material | Polyester |
Warranty
| Warranty | Lifetime |