Vikan Telescopic Waterfed Handle W/ QD Fitting - 63" to 109"L - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
This professional telescopic waterfed handle will help reach high points on tractor-trailers, RVs, aircraft, trains, and boats. It has an insulated sleeve for a comfortable grip and a quick-release hose connector. Maximum water pressure, 87 psi.
PRICE
$299.90 Sold in packages of 2 / $149.95 ea
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 to 109 in |
| Depth | 63 in |
| Weight | 2 lbs |
Product Details
| Material | Anodised Aluminium/Chrome Plated Brass |
| Package Quantity | 2 |
| Color | Black |
| Manufacturers Part Number | 297352Q |
| Brand | Vikan |
| Bristle Material | 63 to 109 |
Warranty
| Warranty | Lifetime |