Features:
- 114 x 100 x 1 mm (4-1/2" x 3-15/16" x 1/16")
- 5 per pack
Weights & Dimensions
| Length | 4-1/2 |
| Width | 3-15/16 in |
| Weight | 0.2 lbs |
Product Details
| Type | Cover Lens |
| Material | Polycarbonate |
| Package Quantity | 5 |
| Description | Outside Clear Cover Lens |
| Color | Clear |
| Manufacturers Part Number | KP3043-1 |
| Shade Range | W3 |
| Brand | Lincoln Electric |
Compliance & Certifications
| Certifications | ANSI |