Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173165

MPN #: K4671-4

Lincoln Electric® Viking™ 3350 Welding Helmet, 5 - 13 Shade, Gray

Product Description
The Viking™ 3350, our top-of-the line helmet series, is the ultimate blend of optics, comfort & versatility.

Features:
  • 4C® Lens Technology - Broadens the color range & hues which can be seen in both light and dark states. This eliminates imperfections and color saturation to create the clearest view of the base material, arc & puddle
  • Perfect 1/1/1/1 Optical Clarity - This rating is determined by measuring blurriness, distortion, shade consistency and angle uniformity of the auto-darkening welding lens
  • Extra Large Viewing Area - The 12-1/2 square inch auto darkening lens provides a large field of view to increase versatility and operator control
  • All Day Comfort - Innovative X6 Headgear distributes weight, reduces pressure and optimizes balance
  • Increased Productivity - External low profile grind control
  • Professional Versatility - Optimized performance for all welding/cutting processes & environments
  • 5 year hassle free warranty
  • Replaceable CR2450 batteries ensure increased battery life
  • Welding helmet is hard hat and cheater lens compatible and provides enhanced outdoor performance
  • Variable 5-13 shade range
  • Welding Helmets Compliance: ANSI Z87.1
  • Welding Helmets Shell Type: Graphic
  • Welding Helmets Control Type: Analog
  • Welding Helmets ADF Viewing Area: 3-3/4" x 3-5/16"
  • Welding Helmets Weight: 1.37
  • Welding Helmets Cartridge Size: 4-1/2" x 5-1/4"
  • Welding Helmets Light to Dark Switch Time: 1/25,000s
  • Welding Helmets Magnifying Lens Holder: Yes
  • Welding Helmets Manufacturer Color/Finish: Medieval®
  • Welding Helmets Number of Sensors: 4
  • Welding Helmets Quick Adjust Ratchet: Yes
  • Welding Helmets TIG Rating: DC ≥ 2 Amp; AC ≥ 2 Amp
Included:
  • (1) Welding Helmet
  • (1) Helmet Bag
  • (1) Bandana
  • (5) KP2898-1 Outside Cover Lenses
  • (2) KP3044-1 Inside Cover Lenses
  • (1) Decal Sheet


PRICE
$779.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
Viewing Area3-3/4 x 3-5/16

Product Details

TypeWelding Helmet
ColorGray
SeriesViking™ 3350
Light StateVariable 5-13
Grind ModeYes
Lens Speed1/25000 Second Switching Speed
Number of Arc Sensors4
MaterialThermoplastic
Welding Helmet TypeAuto-Darkening
Lens Shade5 to 13
DescriptionMedieval Welding Helmet
Package Quantity1
Shade RangeW5 to W13
Manufacturers Part NumberK4671-4
Head GearX6
SuspensionRatchet
Adjustable Shade Range5 to 13
TIG CapabilitiesDC/AC: Greater & Equals to 2 Amp
Lens QualityDIN Rating 1/1/1/1
BrandLincoln Electric

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsANSI Z87.1